PLR-1-1/2
Description
PLR-1-1/2 PLAIN LOAD RUNNER ; 1-1/2" ROLLER DIA 1-3/16" ROLLER WIDTH
Part # 0009508600
BDI # 737243
Features
Roller Width - Inch:
1.188
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239389
FLR-1-1/2
Description
FLR-1-1/2 FLANGED LOAD RUNNER ; 1-1/2" ROLLER DIA 1-3/16" ROLLER WIDTH
Part # 0009544500
BDI # 736996
Features
Roller Width - Inch:
1.188
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239226
Features
Roller Width - Inch:
0.625
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
High Alloy Steel Tread
CCF 1-1/2 S
Description
CCF 1-1/2 S LOAD RUNNER, CROWNED OD/REG STUD W/SEALS (SMARTCATALOG)
Part # 0009200800
BDI # 25992364
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CFE 1-1/2 SB-CR
Description
CFE 1-1/2 SB-CR LOAD RUNNER ; 1.5IN ROLLER DIA 0.875IN WD
Part # 0009214000
BDI # 25955275
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals