Features
Series:
HVB
Lubrication/Lube Block Yes/No:
No
Accuracy Class:
Normal Grade
Preload:
No
Inch - Metric:
Metric
Material:
Steel
Other Features:
Cannot Put One Brand Carriage on Another Brands Rail | Cylindrical Roller | Low Carbon Steel Flange
Overall Length - Inch:
4.764
Rail Width - Millimeter:
78.7
Rail Width - Inch:
3.098
FL10
Description
FL10 LINEAR PLAIN BEARING ; 15.875MM BORE 28.575MM OD 38.1MM LEN
Part # FL10
BDI # 21453547
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Length - Millimeter:
38.1
Other Features:
Frelon Gold Liner | Optional Stainless Steel
Length - Inch:
1.5
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
Features
Enclosure:
None
Wheel Width - Millimeter:
37.5
Eccentric/Concentric:
Concentric
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62
Other Features:
Hardened | Steel Axial Bearing | Fixed | Grade 3 Grease
Rolling Element:
Cylindrical Roller
Product Name:
Wheel
FM25
Description
FM25 LINEAR PLAIN BEARING ; 25MM BORE 40MM OD 58MM LENGTH
Part # FM25
BDI # 21453585
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length - Millimeter:
58
Other Features:
Frelon Gold Liner | Optional Stainless Steel
Length - Inch:
2.283
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
FM 16
Description
FM 16 LINEAR PLAIN BEARING ; 16MM BORE 26MM OD 36MM LENGTH
Part # FM16
BDI # 20845949
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Length - Millimeter:
36
Other Features:
Frelon Gold Liner | Optional Stainless Steel
Length - Inch:
1.417
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain