QDBJS-1.9375-SS
Description
QDBJS-1.9375-SS QUICK-DETACH BUSHING ; JS STYLE 1.9375" BORE - SS
Part # QDBJS-1.9375-SS
BDI # 22973532
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
85.725
Length Thru Bore - Inch:
3.375
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 3.375IN Total Length | 6.25IN Bolt Circle Diameter | 3 Number Of Screws | 5/8IN Screw Size | Conventional Mounting
Bushing Series:
JS
QDBJS-2.5000-SS
Description
QDBJS-2.5000-SS QUICK-DETACH BUSHING ; JS STYLE 2.5" BORE SS
Part # QDBJS-2.5000-SS
BDI # 22973546
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
85.725
Length Thru Bore - Inch:
3.375
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
63.5
Bore - Inch:
2.5
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 3.375IN Total Length | 6.25IN Bolt Circle Diameter | 3 Number Of Screws | 5/8IN Screw Size | Conventional Mounting
Bushing Series:
JS
QDBJS-2.6875-SS
Description
QDBJS-2.6875-SS QUICK-DETACH BUSHING ; JS STYLE 2.6875" BORE - SS
Part # QDBJS-2.6875-SS
BDI # 22973550
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
85.725
Length Thru Bore - Inch:
3.375
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
68.275
Bore - Inch:
2.688
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 3.375IN Total Length | 6.25IN Bolt Circle Diameter | 3 Number Of Screws | 5/8IN Screw Size | Conventional Mounting
Bushing Series:
JS
QDBJS-3.7500-SS
Description
QDBJS-3.7500-SS QUICK-DETACH BUSHING ; JS STYLE 3.75" BORE SS
Part # QDBJS-3.7500-SS
BDI # 22973576
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
85.725
Length Thru Bore - Inch:
3.375
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
95.25
Bore - Inch:
3.75
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 3.375IN Total Length | 6.25IN Bolt Circle Diameter | 3 Number Of Screws | 5/8IN Screw Size | Conventional Mounting
Bushing Series:
JS
QDBJS-3.8750-SS
Description
QDBJS-3.8750-SS QUICK-DETACH BUSHING ; JS STYLE 3.875" BORE SS
Part # QDBJS-3.8750-SS
BDI # 22973578
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
85.725
Length Thru Bore - Inch:
3.375
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
98.425
Bore - Inch:
3.875
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 3.375IN Total Length | 6.25IN Bolt Circle Diameter | 3 Number Of Screws | 5/8IN Screw Size | Conventional Mounting
Bushing Series:
JS