Features
Roller Width - Inch:
4.75
Thread Size:
3-1/2-4
Stud Diameter - Inch:
3.5
Stud Diameter - Millimeter:
88.9
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
228.6
Roller Diameter - Inch:
9
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
PTRY-9.00-R
Description
PTRY-9.00-R TRACK ROLLER ; YOKE PLAIN TYPE REGREASABLE
Part # PTRY-9.00-R
BDI # 22973062
Features
Roller Width - Inch:
4.75
Roller Width - Millimeter:
120.65
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
228.6
Roller Diameter - Inch:
9
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 760RPM Speed
Rolling Element:
Taper Roller Bearing - Double Row
FFTRY-9.00
Description
FFTRY-9.00 TRACK ROLLER ; DOUBLE FLANGED YOKE TYPE
Part # FFTRY-9.00
BDI # 22970652
Features
Roller Width - Inch:
4.75
Roller Width - Millimeter:
120.65
Roller Surface Profile:
Flat With Double Flange
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
228.6
Roller Diameter - Inch:
9
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 760RPM Speed
Rolling Element:
Taper Roller Bearing - Double Row
Features
Roller Width - Inch:
4.75
Roller Width - Millimeter:
120.65
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
228.6
Roller Diameter - Inch:
9
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 1000RPM Speed
Global Part Number GPN:
0
CDCY-9.00-R
Description
CDCY-9.00-R DCB ROLLER ; CROWNED YOKE TYPE REGREASABLE
Part # CDCY-9.00-R
BDI # 22969512
Features
Roller Width - Inch:
4.75
Roller Width - Millimeter:
120.65
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
228.6
Roller Diameter - Inch:
9
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 1000RPM Speed
Rolling Element:
Cylindrical Roller Bearing - Double Row