PTR-1.50-CSO
Description
PTR-1.50-CSO TRACK ROLLER ASSEMBLY ; 1.5" RLR DIAX0.625" STDX1.13" W PLN CONC
Part # PTR-1.50-CSO
BDI # 24859566
Features
Roller Width - Inch:
1.13
Thread Size:
5/8-18
Stud Diameter - Inch:
0.325
Stud Diameter - Millimeter:
8.255
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
MCVTR-26
Description
MCVTR-26 V-GRVD TRACK ROLLER ASSY ; 26MM DIA STD CONC W/R-CUBED TECHNOLOGY
Part # MCVTR-26
BDI # 24860197
Features
Roller Width - Inch:
0.756
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Features
Roller Width - Inch:
0.756
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
MCVTRE-26
Description
MCVTRE-26 V-GRVD TRACK ROLLER ASSY ; 26MM DIA STD ECC W/R-CUBED TECHNOLOGY
Part # MCVTRE-26
BDI # 24860232
Features
Roller Width - Inch:
0.756
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material