MFTRE-150
Description
MFTRE-150 TRACK ROLLER ; FLANGED TYPE ECCENTRIC 5.9055
Part # MFTRE-150
BDI # 22971948
Features
Roller Width - Inch:
2.929
Thread Size:
M64 X 6
Stud Diameter - Inch:
2.52
Stud Diameter - Millimeter:
64
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
150
Roller Diameter - Inch:
5.906
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
MPTRY-150
Description
MPTRY-150 TRACK ROLLER ; METRIC PLAIN YOKE TYPE 5.906
Part # MPTRY-150
BDI # 22972060
Features
Roller Width - Inch:
2.756
Roller Width - Millimeter:
70
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
150
Roller Diameter - Inch:
5.906
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element:
Taper Roller Bearing - Double Row
MPTRE-150
Description
MPTRE-150 TRACK ROLLER ; METRIC PLAIN TYPE ECCENTRIC 5.9055
Part # MPTRE-150
BDI # 22972032
Features
Roller Width - Inch:
2.929
Thread Size:
M64 X 6
Stud Diameter - Inch:
2.52
Stud Diameter - Millimeter:
64
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
150
Roller Diameter - Inch:
5.906
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
MPTR-150
Description
MPTR-150 TRACK ROLLER ; METRIC PLAIN STYLE 5.906
Part # MPTR-150
BDI # 22971992
Features
Roller Width - Inch:
2.992
Thread Size:
M64 X 6
Stud Diameter - Inch:
2.52
Stud Diameter - Millimeter:
64
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
150
Roller Diameter - Inch:
5.906
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
MFTRY-150
Description
MFTRY-150 TRACK ROLLER ; FLANGED YOKE TYPE 5.9055
Part # MFTRY-150
BDI # 22971964
Features
Roller Width - Inch:
2.756
Roller Width - Millimeter:
70
Roller Surface Profile:
Flat With Flange
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
150
Roller Diameter - Inch:
5.906
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element:
Taper Roller Bearing - Double Row