CXR-4.00-R
Description
CXR-4.00-R XR ROLLER ; CROWNED REGREASABLE TRB
Part # CXR-4.00-R
BDI # 22970320
Features
Roller Width - Inch:
2.25
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
SCFE-4.00-SH
Description
SCFE-4.00-SH CAM FOLLOWER ; ECCENTRIC SEALED HEX SOCKET
Part # SCFE-4.00-SH
BDI # 22974174
Features
Roller Width - Inch:
2.25
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
FTRE-4.00-CSO
Description
FTRE-4.00-CSO TRACK ROLLER ASSEMBLY ; 4" RLR DIAX1.25" STDX1.63" W FLANGED ECC
Part # FTRE-4.00-CSO
BDI # 24859493
Features
Roller Width - Inch:
1.94
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
SCFE-4.00-S
Description
SCFE-4.00-S CAM FOLLOWER ; ECCENTRIC TYPE SEALED
Part # SCFE-4.00-S
BDI # 22974172
Features
Roller Width - Inch:
2.25
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Other Features:
Screwdriver Slot | Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
SCF-4.00-SH-THT
Description
SCF-4.00-SH-THT CAM FOLLOWER ; SEALED HEX SOCKET 1/8 NPT
Part # SCF-4.00-SH-THT
BDI # 22974122
Features
Roller Width - Inch:
2.25
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Other Features:
Moly-Filled Nylon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material