FTRY-1.125
Description
FTRY-1.125 TRACK ROLLER ASSEMBLY ; 1.125" RLR DIA FLANGED YOKE
Part # FTRY-1.125
BDI # 24859198
Features
Roller Width - Inch:
0.63
Roller Width - Millimeter:
16
Roller Surface Profile:
Flat With Flange
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Roller Diameter - Inch:
1.125
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 20000RPM Speed
Rolling Element:
Ball Bearing - Double Row
CXRE-1.125-SS
Description
CXRE-1.125-SS ROLLER ASSEMBLY ; 1.125" RLR DIA 316SS CROWNED STD ECC
Part # CXRE-1.125-SS
BDI # 24859342
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Roller Diameter - Inch:
1.125
Other Features:
Fluorocarbon Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material
FTRE-1.125-R
Description
FTRE-1.125-R TRACK ROLLER ; FLANGED TYPE ECCENTRIC REGREASABLE
Part # FTRE-1.125-R
BDI # 22970850
Features
Roller Width - Inch:
0.751
Thread Size:
7/16-20
Stud Diameter - Inch:
0.437
Stud Diameter - Millimeter:
11.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Roller Diameter - Inch:
1.125
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
FTRE-1.125-SS
Description
FTRE-1.125-SS TRACK ROLLER ; FLANGED TYPE ECCENTRIC STAINLESS STEEL
Part # FTRE-1.125-SS
BDI # 22970852
Features
Roller Width - Inch:
0.751
Thread Size:
7/16-20
Stud Diameter - Inch:
0.437
Stud Diameter - Millimeter:
11.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Roller Diameter - Inch:
1.125
Other Features:
Fluorocarbon Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material
CXR-1.125-SS
Description
CXR-1.125-SS ROLLER ASSEMBLY ; 1.125" RLR DIA 316SS CROWNED STD CONC
Part # CXR-1.125-SS
BDI # 24859306
Features
Roller Width - Inch:
0.63
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Roller Diameter - Inch:
1.125
Other Features:
Fluorocarbon Lip Seal | Stainless Steel Roller Material | Carbon Steel Stud Material