SCFE-3.50-S
Description
SCFE-3.50-S CAM FOLLOWER ; ECCENTRIC TYPE SEALED
Part # SCFE-3.50-S
BDI # 22974166
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Screwdriver Slot | Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
CXR-4.00-R
Description
CXR-4.00-R XR ROLLER ; CROWNED REGREASABLE TRB
Part # CXR-4.00-R
BDI # 22970320
Features
Roller Width - Inch:
2.25
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
SCFE-4.00-SH
Description
SCFE-4.00-SH CAM FOLLOWER ; ECCENTRIC SEALED HEX SOCKET
Part # SCFE-4.00-SH
BDI # 22974174
Features
Roller Width - Inch:
2.25
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
PTR-4.50
Description
PTR-4.50 TRACK ROLLER ASSY ; 4.5" RLR DIA 1.94" RLR WD 1.25" STUD DIA
Part # PTR-4.50
BDI # 22571182
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
114.3
Roller Diameter - Inch:
4.5
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
VTRE-4.50-CSO
Description
VTRE-4.50-CSO V-GRVD TRACK ROLLER ASSY ; 4.5" RLR DIAX1.25" STDX1.94" W ECC
Part # VTRE-4.50-CSO
BDI # 24859744
Features
Roller Width - Inch:
1.94
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
114.3
Roller Diameter - Inch:
4.5
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material