PTR-3.00
Description
PTR-3.00 CAM FOLLOWER BEARING ; STUD TYPE 3" RLR DIA FLAT SURFACE
Part # PTR-3.00
BDI # 21454224
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
SCFE-4.00-SH-THT
Description
SCFE-4.00-SH-THT CAM FOLLOWER ; ECC PLAIN SEALED HEX SOCKET 1/8 NPT
Part # SCFE-4.00-SH-THT
BDI # 22974176
Features
Roller Width - Inch:
2.25
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Other Features:
Moly-Filled Nylon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Features
Roller Width - Inch:
2.047
Thread Size:
M30 X 3.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
HCF-2.50-SH
Description
HCF-2.50-SH CAM FOLLOWER ; HEAVY TYPE SEALED HEX SOCKET
Part # HCF-2.50-SH
BDI # 22971194
Features
Roller Width - Inch:
1.5
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
HCF-2.25-SH
Description
HCF-2.25-SH CAM FOLLOWER ; HEAVY TYPE SEALED HEX SOCKET
Part # HCF-2.25-SH
BDI # 22971190
Features
Roller Width - Inch:
1.25
Thread Size:
1-1/8-12
Stud Diameter - Inch:
1.125
Stud Diameter - Millimeter:
28.575
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material