WC87500
Description
PER.WC87500 RADIAL BALL BEARING ; 10MMX30MMX12.7MM
Part # PER.WC87500
BDI # 22288262
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
12.7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
WC87007
Description
PER.WC87007 RADIAL BALL BEARING ; 7MMX24MMX10.31MM
Part # PER.WC87007
BDI # 22288244
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
10.312
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
204RRR4
Description
PER.204RRR4 BALL BEARING ; 0.625"IDX47MM ODX17.5MM W
Part # PER.204RRR4
BDI # 22257642
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
14
Other Features:
Trash Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
Yes
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
6004-RLZD
Description
6004-RLZD RADIAL BALL BEARING ; 20MM ID X 42MM OD X 12MM WID SEAL/SHIELD
Part # 6004-RLZD
BDI # 22256578
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Standard Torque
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No