W211RPPB2
Description
PER.W211RPPB2 DISC HARROW BRG ; 2.188"X3.937"X1.312"
Part # PER.W211RPPB2
BDI # 22288148
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33.35
Other Features:
Deep Groove | Spherical Outside Diameter | Triple Lip Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6310-DNRC3
Description
PER.6310-DNRC3 RADIAL BALL BEARING ; 50MMX110MMX27MM
Part # PER.6310-DNRC3
BDI # 22251485
Features
Enclosure:
Open
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
6311-DNRC3
Description
PER.6311-DNRC3 RADIAL BALL BEARING ; 55MM IDX120MM OD
Part # PER.6311-DNRC3
BDI # 22251509
Features
Enclosure:
Open
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
6211-2RLDC3V2
Description
PER.6211-2RLDC3V2 RADIAL BALL BEARING ; 55MMX100MMX21MM 2 SEAL
Part # PER.6211-2RLDC3V2
BDI # 22253357
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6213-2RLDC3V2
Description
6213-2RLDC3V2 RADIAL BALL BEARING ; 65MMX120MMX23MM 2 SEAL
Part # PER.6213-2RLDC3V2
BDI # 22253417
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No