E20MDNS41000FT
Description
E20MDNS41000FT WORM GEAR SPEED REDUCER ; E20MDNS 50 L 56C
Part # E20MDNS41000FT
BDI # 979565
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5
E26MDNS42000EK
Description
E26MDNS42000EK WORM GEAR SPEED REDUCER ; E26MDNS 30 L 140TC
Part # E26MDNS42000EK
BDI # 979800
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.88
E26MDNS31000GC
Description
E26MDNS31000GC WORM GEAR SPEED REDUCER ; E26MDNS 60 R 56C
Part # E26MDNS31000GC
BDI # 979761
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.88
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Worm on Top
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5
E26MDSS51230FA
Description
E26MDSS51230FA WORM SPEED REDUCER ; 40:1 RATIO C-FACE QUILL I/P HOLLOW BORE
Part # E26MDSS51230FA
BDI # 970862
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.88