E20MDNS21000GC
Description
E20MDNS21000GC WORM GEAR SPEED REDUCER ; E20MDNS 60 LR 56C
Part # E20MDNS21000GC
BDI # 979521
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5
E26MDNS22000EK
Description
E26MDNS22000EK WORM GEAR SPEED REDUCER ; E26MDNS 30 LR 140TC
Part # E26MDNS22000EK
BDI # 979740
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.88
E30MDNS22000DN
Description
E30MDNS22000DN WORM GEAR SPEED REDUCER ; E30MDNS 25 LR 140TC
Part # E30MDNS22000DN
BDI # 979828
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Nominal Center Distance - Inch:
3
Other Features:
Single Reduction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.19
E43MDNS22000FA
Description
E43MDNS22000FA WORM GEAR SPEED REDUCER ; E43MDNS 40 LR 140TC
Part # E43MDNS22000FA
BDI # 979986
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
107.95
Nominal Center Distance - Inch:
4.25
Other Features:
Single Reduction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.91
E30MDNS22000H0
Description
E30MDNS22000H0 WORM GEAR SPEED REDUCER ; E30MDNS 80 LR 140TC
Part # E30MDNS22000H0
BDI # 977581
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Nominal Center Distance - Inch:
3
Other Features:
Single Reduction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.19