100A23H
Description
100A23H ROLLER CHAIN SPROCKET ; 23HT 9.840" OD 1 1/4" ID 1-1/4" PITCH
Part # 100A23H
BDI # 740527
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Rough Bore