60A36H
Description
60A36H ROLLER CHAIN SPROCKET ; 36HT 9.020" OD 15/16" BORE 3/4" PITCH
Part # 60A36H
BDI # 746629
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Rough Bore
60A30H
Description
60A30H ROLLER CHAIN SPROCKET ; 30HT 7.590" OD 23/32" BORE 3/4" PITCH
Part # 60A30H
BDI # 746623
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore