60BS35H-1-1/2
Description
60BS35H-1-1/2 ROLLER CHAIN SPROCKET ; 3/4" PITCH 35T 8.780" OD 1-1/2" BORE
Part # 60BS35H-1-1/2
BDI # 746771
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore
60BS35H-1-1/4
Description
60BS35H-1-1/4 ROLLER CHAIN SPROCKET ; 3/4" PITCH 35T 8.780" OD 1-1/4" BORE
Part # 60BS35H-1-1/4
BDI # 746772
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore
60BS35H-1-5/8
Description
60BS35H-1-5/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 35T 8.780" OD 1-5/8" BORE
Part # 60BS35H-1-5/8
BDI # 746778
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore
60QD35-SK
Description
60QD35-SK ROLLER CHAIN SPROCKET ; 3/4" PITCH 35T 8.78" OD SK BUSHING
Part # 60QD35-SK
BDI # 747040
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Bushed
60B35H
Description
60B35H ROLLER CHAIN SPROCKET ; 35HT 8.780" OD 1" BORE 3/4" PITCH
Part # 60B35H
BDI # 746945
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore