60BS42-2-3/16
Description
60BS42-2-3/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 42T 10.460" OD 2-3/16" BORE
Part # 60BS42-2-3/16
BDI # 746831
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Finished Bore
60BS42-1-15/16
Description
60BS42-1-15/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 42T 10.460" OD 1-15/16
Part # 60BS42-1-15/16
BDI # 746824
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Finished Bore
60BS42-1
Description
60BS42-1 ROLLER CHAIN SPROCKET ; 3/4" PITCH 42T 10.460" OD 1" BORE
Part # 60BS42-1
BDI # 746820
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Finished Bore
60BS42-1-1/2
Description
60BS42-1-1/2 ROLLER CHAIN SPROCKET ; 3/4" PITCH 42T 10.460" OD 1-1/2" BORE
Part # 60BS42-1-1/2
BDI # 746821
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Finished Bore
60TL42-2012
Description
60TL42-2012 ROLLER CHAIN SPROCKET ; 3/4" PITCH 42T 10.458" 2012 BUSHING
Part # 60TL42-2012
BDI # 747130
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Bushed