60BS16H-7/8
Description
60BS16H-7/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 16T 4.220" OD 7/8" BORE
Part # 60BS16H-7/8
BDI # 746723
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore
60QD16-SH
Description
60QD16-SH ROLLER CHAIN SPROCKET ; 3/4" PITCH 16T 4.22" OD SH BUSHING
Part # 60QD16-SH
BDI # 747025
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Bushed
60TL16-1610
Description
60TL16-1610 ROLLER CHAIN SPROCKET ; 3/4" PITCH 16T 4.4221" OD 1610 BUSHING
Part # 60TL16-1610
BDI # 747112
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Bushed
60B16H
Description
60B16H ROLLER CHAIN SPROCKET ; 16HT 4.220" OD 3/4" BORE 3/4" PITCH
Part # 60B16H
BDI # 746926
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Rough Bore
60BS16H-1-3/8
Description
60BS16H-1-3/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 16T 4.220" OD 1-3/8" BORE
Part # 60BS16H-1-3/8
BDI # 746719
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore