80A14H
Description
80A14H ROLLER CHAIN SPROCKET ; 14HT 4.980" OD 15/16" BORE 1" PITCH
Part # 80A14H
BDI # 747510
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore