80A13H
Description
80A13H ROLLER CHAIN SPROCKET ; 13HT 4.660" OD 15/16" BORE 1" PITCH
Part # 80A13H
BDI # 747509
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
80B13H
Description
80B13H ROLLER CHAIN SPROCKET ; 13HT 4.660" OD 1" BORE 1" PITCH
Part # 80B13H
BDI # 747915
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore