40BS40H-3/4
Description
40BS40H-3/4 ROLLER CHAIN SPROCKET ; 1/2" PITCH 40T 6.650" OD 3/4" BORE
Part # 40BS40H-3/4
BDI # 744658
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
35BS40H-5/8
Description
35BS40H-5/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 40T 4.990" OD 5/8" BORE
Part # 35BS40H-5/8
BDI # 743639
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Finished Bore
35BS40H-3/4
Description
35BS40H-3/4 ROLLER CHAIN SPROCKET ; 3/8" PITCH 40T 4.990" OD3/4" BORE
Part # 35BS40H-3/4
BDI # 743638
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Finished Bore
40BS40H-7/8
Description
40BS40H-7/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 40T 6.650" OD 7/8" BORE
Part # 40BS40H-7/8
BDI # 744660
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
35BS40H-1-3/16
Description
35BS40H-1-3/16 ROLLER CHAIN SPROCKET ; 3/8" PITCH 40T 4.990" OD 1-3/16" BORE
Part # 35BS40H-1-3/16
BDI # 743637
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Finished Bore