50A44
Description
50A44 ROLLER CHAIN SPROCKET ; 44T 9.110" OD 23/32" BORE 5/8" PITCH
Part # 50A44
BDI # 745641
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.761
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.114
Pitch Diameter - Millimeter:
222.53
Mounting Method:
Rough Bore
80B44
Description
80B44 ROLLER CHAIN SPROCKET ; 44T 14.580" OD 1 1/4" BORE 1" PITCH
Part # 80B44
BDI # 747942
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.582
Pitch Diameter - Millimeter:
356.05
Mounting Method:
Rough Bore
40B44
Description
40B44 ROLLER CHAIN SPROCKET ; 44T 7.290" OD 3/4" BORE 1/2" PITCH
Part # 40B44
BDI # 744763
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.291
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Rough Bore
80A44
Description
80A44 ROLLER CHAIN SPROCKET ; 44T 14.580" OD 1 1/4" BORE 1" PITCH
Part # 80A44
BDI # 747540
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.582
Pitch Diameter - Millimeter:
356.05
Mounting Method:
Rough Bore
60B44
Description
60B44 ROLLER CHAIN SPROCKET ; 44T 10.940" OD 15/16" BORE 3/4" PITCH
Part # 60B44
BDI # 746954
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.514
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.937
Pitch Diameter - Millimeter:
267.056
Mounting Method:
Rough Bore