C4-20TE-30SB
Description
C4-20TE-30SB TROUGHING IDLER ; 30" BELT W 4" RLR 20DEG CEMA C
Part # C4-20TE-30SB
BDI # 23178752
Features
Roller Width - Inch:
11.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C4-20TE-24SBWB
Description
C4-20TE-24SBWB TROUGHING IDLER ; 24" BELT W 4" RLR 20DEG CEMA C WIDE BASE
Part # C4-20TE-24SBWB
BDI # 23178750
Features
Roller Width - Inch:
8.938
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
C4-35TET-36SB
Description
C4-35TET-36SB TRANSITION TROUGHING IDLER ; 36" BELT W 4" RLR 35DEG
Part # C4-35TET-36SB
BDI # 23179380
Features
Roller Width - Inch:
13.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Base Mount
C4-35TET-30SBWB
Description
C4-35TET-30SBWB TRANSITION TROUGH IDLER ; 30" BELT W 4" RLR 35DEG WIDE BASE
Part # C4-35TET-30SBWB
BDI # 23179378
Features
Roller Width - Inch:
11.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Roller Material:
Steel
Other Features:
Wide Base
Mounting Method:
Base Mount
C4-35TET-30SB
Description
C4-35TET-30SB TRANSITION TROUGHING IDLER ; 30" BELT W 4" RLR 35DEG
Part # C4-35TET-30SB
BDI # 23179376
Features
Roller Width - Inch:
11.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Base Mount