B4-RRDSA-48SBWB
Description
B4-RRDSA-48SBWB RETURN IDLER ; SA RBR DISC 48" BELT W 4" RLR WIDE BASE
Part # B4-RRDSA-48SBWB
BDI # 23179294
Features
Roller Width - Inch:
50.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Roller Material:
Rubber Disc
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C4-RSA-48SB
Description
C4-RSA-48SB RETURN IDLER ; SELF-ALIGNING 48" BELT W 4" RLR
Part # C4-RSA-48SB
BDI # 23174761
Features
Roller Width - Inch:
51.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C4-RRD-48SB
Description
C4-RRD-48SB RETURN IDLER ; RBR DISC 4" RLR 48" BELT W
Part # C4-RRD-48SB
BDI # 23179718
Features
Roller Width - Inch:
50.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
B4-CIR-48SB
Description
B4-CIR-48SB RETURN IDLER ROLLER ; CI 48" BELT W 4" RLR
Part # B4-CIR-48SB
BDI # 23179238
Features
Roller Width - Inch:
50.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
56
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
B4-RRDSA-48SB
Description
B4-RRDSA-48SB RETURN IDLER ; SA RBR DISC 4-1/2" 48" BELT W 4" RLR
Part # B4-RRDSA-48SB
BDI # 23179290
Features
Roller Width - Inch:
50.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount