03B-15A
Description
03B-15A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH
Part # 2101001071
BDI # 18117610
Features
Chain Pitch - Inch:
0.197
Chain Size:
03B-1
Chain Pitch - Millimeter:
5
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
0.946
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.031
Pitch Diameter - Millimeter:
24.04
Mounting Method:
Rough Bore
03B-12A
Description
03B-12A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH
Part # 2101001068
BDI # 18117607
Features
Chain Pitch - Inch:
0.197
Chain Size:
03B-1
Chain Pitch - Millimeter:
5
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
0.761
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.846
Pitch Diameter - Millimeter:
19.32
Mounting Method:
Rough Bore
03B-18A
Description
03B-18A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH
Part # 2101001074
BDI # 18117613
Features
Chain Pitch - Inch:
0.197
Chain Size:
03B-1
Chain Pitch - Millimeter:
5
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.133
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.217
Pitch Diameter - Millimeter:
28.79
Mounting Method:
Rough Bore
03B-10A
Description
03B-10A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH
Part # 2101001063
BDI # 18117602
Features
Chain Pitch - Inch:
0.197
Chain Size:
03B-1
Chain Pitch - Millimeter:
5
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
0.637
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.72
Pitch Diameter - Millimeter:
16.18
Mounting Method:
Rough Bore
03B-11A
Description
03B-11A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH
Part # 2101001066
BDI # 18117604
Features
Chain Pitch - Inch:
0.197
Chain Size:
03B-1
Chain Pitch - Millimeter:
5
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
0.699
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.783
Pitch Diameter - Millimeter:
17.755
Mounting Method:
Rough Bore