05B-114A
Description
05B-114A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001150
BDI # 18117670
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.43
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.594
Pitch Diameter - Millimeter:
290.33
Mounting Method:
Rough Bore
05B-110A
Description
05B-110A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001149
BDI # 18117669
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.03
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.193
Pitch Diameter - Millimeter:
280.15
Mounting Method:
Rough Bore
05B-125A
Description
05B-125A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001154
BDI # 18117674
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.533
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.697
Pitch Diameter - Millimeter:
318.34
Mounting Method:
Rough Bore
05B-120A
Description
05B-120A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001153
BDI # 18117673
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.032
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.205
Pitch Diameter - Millimeter:
305.61
Mounting Method:
Rough Bore
05B-100A
Description
05B-100A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001146
BDI # 18117666
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.027
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.193
Pitch Diameter - Millimeter:
254.68
Mounting Method:
Rough Bore