05B-2-21B
Description
05B-2-21B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001203
BDI # 18117719
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.113
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.244
Pitch Diameter - Millimeter:
53.67
Mounting Method:
Rough Bore