06B-11A
Description
06B-11A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001364
BDI # 18117884
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.331
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.502
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Rough Bore
06B-55A
Description
06B-55A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001750
BDI # 18118265
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.569
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.724
Pitch Diameter - Millimeter:
166.85
Mounting Method:
Rough Bore
06B-54A
Description
06B-54A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001749
BDI # 18118264
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.45
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.663
Pitch Diameter - Millimeter:
163.82
Mounting Method:
Rough Bore
06B-47A
Description
06B-47A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001742
BDI # 18118257
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.776
Pitch Diameter - Millimeter:
142.61
Mounting Method:
Rough Bore
06B-76A
Description
06B-76A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001765
BDI # 18118280
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.292
Pitch Diameter - Millimeter:
230.49
Mounting Method:
Rough Bore