06B-43A
Description
06B-43A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001735
BDI # 18118250
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.137
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.299
Pitch Diameter - Millimeter:
130.49
Mounting Method:
Rough Bore