06B-80A
Description
06B-80A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001769
BDI # 18118284
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.552
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.77
Pitch Diameter - Millimeter:
242.61
Mounting Method:
Rough Bore