06B-33B
Description
06B-33B ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001672
BDI # 18118231
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.945
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.106
Pitch Diameter - Millimeter:
100.2
Mounting Method:
Rough Bore
06B-33A
Description
06B-33A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001671
BDI # 18118230
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.945
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.106
Pitch Diameter - Millimeter:
100.2
Mounting Method:
Rough Bore