06B-2-11A
Description
06B-2-11A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001423
BDI # 18117936
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.331
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.502
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Rough Bore
06B-2-11B
Description
06B-2-11B ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001424
BDI # 18117937
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.331
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.502
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Rough Bore