06B-2-58A
Description
06B-2-58A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001544
BDI # 18118032
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.926
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.083
Pitch Diameter - Millimeter:
175.93
Mounting Method:
Rough Bore