06B-2-125A
Description
06B-2-125A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001426
BDI # 18117939
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.098
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.631
Pitch Diameter - Millimeter:
383.5
Mounting Method:
Rough Bore
06B-2-100A
Description
06B-2-100A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001417
BDI # 18117930
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.939
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.114
Pitch Diameter - Millimeter:
303.25
Mounting Method:
Rough Bore
06B-2-114TL1615
Description
06B-2-114TL1615 ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001422
BDI # 18117935
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
13.609
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.829
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
345.68
Mounting Method:
Bushed
06B-2-90A
Description
06B-2-90A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001580
BDI # 18118051
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.744
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.965
Pitch Diameter - Millimeter:
272.9
Mounting Method:
Rough Bore
06B-2-95A
Description
06B-2-95A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001581
BDI # 18118052
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.342
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.561
Pitch Diameter - Millimeter:
288.08
Mounting Method:
Rough Bore