06B-3-56A
Description
06B-3-56A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001692
BDI # 18118196
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.688
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.843
Pitch Diameter - Millimeter:
169.88
Mounting Method:
Rough Bore