06B-3-76A
Description
06B-3-76A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001709
BDI # 18118209
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.292
Pitch Diameter - Millimeter:
230.49
Mounting Method:
Rough Bore
06B-3-76B
Description
06B-3-76B ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001710
BDI # 18118210
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.292
Pitch Diameter - Millimeter:
230.49
Mounting Method:
Rough Bore
06B-3-75A
Description
06B-3-75A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001708
BDI # 18118208
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.955
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.13
Pitch Diameter - Millimeter:
227.46
Mounting Method:
Rough Bore
06B-3-80A
Description
06B-3-80A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001714
BDI # 18118212
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.552
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.77
Pitch Diameter - Millimeter:
242.61
Mounting Method:
Rough Bore