083B-52A
Description
083B-52A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001961
BDI # 18118465
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.281
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.547
Pitch Diameter - Millimeter:
210.34
Mounting Method:
Rough Bore
083B-49A
Description
083B-49A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001958
BDI # 18118462
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.804
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.071
Pitch Diameter - Millimeter:
198.22
Mounting Method:
Rough Bore
083B-48A
Description
083B-48A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001957
BDI # 18118461
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.645
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.913
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore
083B-58A
Description
083B-58A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001967
BDI # 18118471
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.235
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.504
Pitch Diameter - Millimeter:
234.58
Mounting Method:
Rough Bore
083B-60A
Description
083B-60A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001968
BDI # 18118472
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.554
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.772
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore