085B-31B
Description
085B-31B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002033
BDI # 18118537
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.943
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.189
Pitch Diameter - Millimeter:
125.54
Mounting Method:
Rough Bore