08B-85A
Description
08B-85A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002522
BDI # 18119007
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.531
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
343.69
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing