08B-37B
Description
08B-37B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002466
BDI # 18118961
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.896
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.174
Pitch Diameter - Millimeter:
149.75
Mounting Method:
Rough Bore
08B-37A
Description
08B-37A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002465
BDI # 18118960
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.896
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.174
Pitch Diameter - Millimeter:
149.75
Mounting Method:
Rough Bore