08B-2-76TL-2012
Description
08B-2-76TL-2012 ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002318
BDI # 18118766
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
12.099
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.389
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
307.32
Mounting Method:
Bushed
08B-2-76A
Description
08B-2-76A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002317
BDI # 18118765
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.099
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.389
Pitch Diameter - Millimeter:
307.32
Mounting Method:
Rough Bore