08B-3-31B
Description
08B-3-31B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002408
BDI # 18118885
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.942
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.217
Pitch Diameter - Millimeter:
125.53
Mounting Method:
Rough Bore