08B-3-23TL-1610
Description
08B-3-23TL-1610 ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002387
BDI # 18118866
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Bushed
08B-3-19TL-1210
Description
08B-3-19TL-1210 ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002375
BDI # 18118856
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed
08B-3-15TL-1008
Description
08B-3-15TL-1008 ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002364
BDI # 18118846
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Bushed
08B-3-21TL-1610
Description
08B-3-21TL-1610 ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002382
BDI # 18118861
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed
08B-3-38TL-2012
Description
08B-3-38TL-2012 ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002422
BDI # 18118899
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Bushed