08B-3-36B
Description
08B-3-36B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002418
BDI # 18118895
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.737
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.015
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore
08B-3-36A
Description
08B-3-36A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002417
BDI # 18118894
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.737
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.015
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore