10B-42A
Description
10B-42A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002957
BDI # 18119411
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.363
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.715
Pitch Diameter - Millimeter:
212.43
Mounting Method:
Rough Bore
10B-48A
Description
10B-48A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002964
BDI # 18119418
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.556
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.911
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Rough Bore
10B-64A
Description
10B-64A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002980
BDI # 18119434
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.737
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.051
Pitch Diameter - Millimeter:
323.53
Mounting Method:
Rough Bore
10B-40A
Description
10B-40A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002954
BDI # 18119408
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.966
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.316
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Rough Bore
10B-41A
Description
10B-41A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002956
BDI # 18119410
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.165
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
207.38
Mounting Method:
Rough Bore