10B-20BSS
Description
10B-20BSS ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002641
BDI # 18119224
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.995
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
4.321
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Rough Bore
10B-20TL-1610
Description
10B-20TL-1610 ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002643
BDI # 18119226
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
10B-20BH
Description
10B-20BH ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002640
BDI # 18119223
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.995
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.321
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Rough Bore
10B-20B
Description
10B-20B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002639
BDI # 18119222
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.995
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.321
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Rough Bore