10B-34B
Description
10B-34B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002911
BDI # 18119396
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.774
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.12
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Rough Bore