10B-22TL-1610
Description
10B-22TL-1610 ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002715
BDI # 18119239
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed
10B-13TL-1008
Description
10B-13TL-1008 ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002596
BDI # 18119061
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.611
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
66.32
Mounting Method:
Bushed
10B-17HTL-1610
Description
10B-17HTL-1610 ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002622
BDI # 18119086
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
10B-17TL-1610
Description
10B-17TL-1610 ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002623
BDI # 18119087
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
10B-16TL-1610
Description
10B-16TL-1610 ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002616
BDI # 18119080
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed