10B-30BSS
Description
10B-30BSS ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002816
BDI # 18119388
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.979
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
6.321
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
10B-30B
Description
10B-30B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002814
BDI # 18119386
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.321
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
10B-30BH
Description
10B-30BH ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002815
BDI # 18119387
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.321
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
10B-30A
Description
10B-30A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002813
BDI # 18119385
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.321
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
10B-30HTL-2012
Description
10B-30HTL-2012 ; 5/8 HTL METRIC SPROCKET Z30
Part # 10B-30HTL-2012
BDI # 18248917
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Bushed